Irwin Industrial Tools
20142V032HE
PENDING RECODE TO LENX_20142V032HE, MTRL - 111215500
Item #114538622
- 10 in Length
- 0.023 in Thickness
- 32 TPI
features
- A new blade design that delivers up to 100% longer blade life versus the prior generation of LENOX hacksaw blades
- Bi-metal construction allows blades to bend and flex without breaking
- Black Pipe Unistrut Copper Pipe Hardened Steel Threaded Rod Rebar
| Width | 1/2 in, 12.7 mm |
| Thickness | 0.023 in |
| Length | 10 in |
| Weight | 0.04 LB |
| EAN or UPC | 82472201420 |
