Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Irwin Industrial Tools20152S032HE

20152S032HE

10 in L Hacksaw Blade
Item #114538610
  • 10 in Length
  • 0.023 in Thickness
  • 32 TPI
Irwin Industrial Tools20152S032HE
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10 in Length
  • 0.023 in Thickness
  • 32 TPI

features

  • A new blade design that delivers up to 100% longer blade life versus the prior generation of LENOX hacksaw blades
  • Bi-metal construction allows blades to bend and flex without breaking
  • Black Pipe Unistrut Copper Pipe Hardened Steel Threaded Rod Rebar
Length 10 in
Width 1/2 in, 12.7 mm
Thickness 0.023 in
Weight 0.06 LB
EAN or UPC 82472201529
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison