Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Irwin Industrial Tools20500106R

20500106R

PENDING RECODE TO LENX_20500106R, MTRL - 111216049
Item #114539149
  • 12 in Length
Irwin Industrial Tools20500106R
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12 in Length

description

  • The LENOX Demolition Recip Blades with Power Blast Technology™ are engineered to deliver the longest-lasting, fastest cutting performance in the industry

features

  • High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
  • Taller and thicker blade profile prevents bending during cutting and provides maximum control in the toughest demolition applications
  • Patented T2 Technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
TPI 6
Thickness 0.062 in, 1.6 mm
Length 12 in
Weight 0.19 LB
EAN or UPC 82472205008
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison