Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
10 in L Carbide Grit Reciprocating Saw

20506100RG

10 in L Carbide Grit Reciprocating Saw
Item #114539278
10 in L Carbide Grit Reciprocating Saw
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Cuts through tough materials that resist chip-forming, including ceramics, pipe, man-made stone, brick, marble, and more
  • Uniformly applied, durable carbide grit particles on a flexible blade provide fast cuts without snagging or binding
Material Carbide Grit
Thickness 0.040 in, 1.3 mm
Length 10 in
Weight 0.12 LB
EAN or UPC 82472205060
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison