Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Irwin Industrial Tools20552418R

20552418R

PENDING RECODE TO LENX_20552418R, MTRL - 111215733
Item #114539285
  • 4 in Length
Irwin Industrial Tools20552418R
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 in Length

features

  • High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
  • Patented T2™ Technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
  • Patented metal cutting TPIs provide faster and more efficient cutting in the widest array of metal construction materials including Unistrut, angle iron, black pipe and more
TPI 18
Thickness 0.035 in, 0.9 mm
Length 4 in
Weight 0.02 LB
EAN or UPC 82472205527
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison