Irwin Industrial Tools
20576800RG
PENDING RECODE TO LENX_20576800RG, MTRL - 111215713
Item #114539305
features
- Cuts through tough materials that resist chip-forming, including ceramics, pipe, man-made stone, brick, marble, and more
- Uniformly applied, durable carbide grit particles on a flexible blade provide fast cuts without snagging or binding
| Thickness | 0.042 in, 1 mm |
| Length | 8 in |
| Material | Carbide Grit |
| Weight | 0.07 LB |
| EAN or UPC | 82472205763 |
