Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Irwin Industrial Tools20580810R

20580810R

PENDING RECODE TO LENX_20580810R, MTRL - 111215669
Item #114539306
  • 8 in Length
Irwin Industrial Tools20580810R
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 in Length

description

  • LENOX TOOLS reciprocating saw blades feature shock-resistant teeth with a T2 technology design that is reinforced to minimize tooth loss when cutting through rough, nail-embedded wood. Bi-metal construction maintains the strength of the blade while enhancing flexibility to prevent snapping and increase blade life even under the most demanding conditions.

features

  • High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
  • Patented T2™ Technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
TPI 10
Thickness 0.050 in, 1.3 mm
Length 8 in
Weight 0.07 LB
EAN or UPC 82472205800
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison