Irwin Industrial Tools
20584S110R
PENDING RECODE TO LENX_20584S110R, MTRL - 111215671
Item #114539348
- 12 in Length
features
- High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
- Patented T2™ Technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
| Length | 12 in |
| TPI | 10/14 |
| Thickness | 0.050 in, 1.3 mm |
| Weight | 0.14 LB |
| EAN or UPC | 82472205848 |
