Irwin Industrial Tools
20590B810R
PENDING RECODE TO LENX_20590B810R, MTRL - 111215622
Item #114539330
- 8 in Length
features
- High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
- Patented T2™ Technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
| Length | 8 in |
| TPI | 10 |
| Thickness | 0.050 in, 1.3 mm |
| Weight | 0.07 LB |
| EAN or UPC | 82472205909 |
