- 9" Length
- 3/4" Cut
- Notch & Trim
features
- 12 gauge alloy steel spines provide increased rigidity and less flexing
- ProTouch™ grips provide superior comfort, resist twisting, and will not slip off
- Lower serrated blade grips material for a smoother cut with no double-marked edges
- Long-life spring for increased durability and reliability
- Easy push-up release allows one-handed operation
- 10% reduced hand span increases control and decreases fatigue
- Cold formed blades are 44% stronger and require 25% less cutting force
| Length | 9 in |
| Length of Cut | 3/4 in |
| Cut Style | Notching, Trimming |
| Snip Type | Bulldog |
| Grip Color | Yellow |
| Weight | 1.0 LB |

