- 9 1/2" Length
- 1 3/16" Cut
- Offset
- Cuts Straight/Angles and Curves Left
features
- 12 gauge alloy steel spines provide increased rigidity and less flexing
- ProTouch™ grips provide superior comfort, resist twisting, and will not slip off
- Cold formed blades are 10% stronger, and require 25% less cutting force
- Lower serrated blade grips material for a smoother cut with no double-marked edges
- Long-life spring for increased durability and reliability
- Easy push-up release allows one-handed operation
- 10% reduced hand span increases control and decreases fatigue
| Length | 9 1/2 in |
| Grip Color | Red |
| Snip Type | Offset |
| Cut Style | Straight/Angles and Curves Left |
| Length of Cut | 1 3/16 in |
| Weight | 1.5 LB |

