- 3/4 in Jaw Width
features
- Durable nickel chromium steel construction
- ProTouch grips provide extra comfort and reduces hand fatigue
- Induction hardened cutting edge stays sharper, longer
- Meets or exceeds ANSI specifications
- Backed by the IRWIN Lifetime Guarantee
| Jaw Width | 3/4 in |
| Wire Stripper | No |
| Grip Type | ProTouch |
| Jaw Length | 1 7/8 in |
| Jaw Thickness | 7/16 in |
| Wire Crimper | No |
| Weight | 0.25 LB |
| EAN or UPC | 38548028149 |

