- 3/4 in Jaw Width
features
- Durable nickel chromium steel construction
- ProTouch grips provide extra comfort and reduces hand fatigue
- Thin nose profile gets into tight spaces and makes it easy to reach around obstructions
- Induction hardened cutting edge stays sharper, longer
- Machined jaws for maximum gripping strength
- Meets or exceeds ANSI specifications
- Backed by the IRWIN Lifetime Guarantee
| Jaw Thickness | 7/16 in |
| Grip Type | ProTouch |
| Jaw Length | 1 9/16 in |
| Jaw Width | 3/4 in |
| Weight | 0.25 LB |
| EAN or UPC | 38548028163 |

