- Plier
description
- The IRWIN VISE-GRIP Diagonal Cutting Pliers are durably constructed from nickel chromium steel with ProTouch grips for extra comfort and reduced hand fatigue. With an induction hardened cutting edge and machined jaws for maximum gripping strength, they meet or exceed ANSI specifications and are backed by the IRWIN VISE-GRIP Lifetime Guarantee.
features
- Durable nickel chromium steel construction
- ProTouch grips provide extra comfort and reduces hand fatigue
- Induction hardened cutting edge stays sharper, longer
- Machined jaws for maximum gripping strength
- Meets or exceeds ANSI specifications
| Tapered Nose | No |
| Jaw Length | 13-16 in |
| Grip Type | ProTouch |
| Jaw Width | 13-16 in |
| Adj. Screw | No |
| Jaw Thickness | 13-32 in |
| Angled Head | No |
| Weight | 0.25 LB |
| EAN or UPC | 38548028187 |

