- Plier
description
- The IRWIN VISE-GRIP Diagonal Cutting Pliers are constructed of durable nickel chromium steel with an induction-hardened cutting edge that stays sharper longer than traditional cutting edges. These pliers are fitted with non-slip ProTouch grips for increased comfort and reduced hand fatigue. Backed by the IRWIN Lifetime Guarantee, they meet or exceed ANSI specifications.
features
- Durable nickel chromium steel construction
- ProTouch grips provide extra comfort and reduces hand fatigue
- Induction hardened cutting edge stays sharper, longer
- Meets or exceeds ANSI specifications
- Backed by the IRWIN VISE-GRIP Lifetime Guarantee
| Jaw Length | 7/8 in |
| Grip Type | ProTouch |
| Jaw Width | 1 1/8 in |
| Adj. Screw | No |
| Angled Head | No |
| Jaw Thickness | 7/16 in |
| Tapered Nose | No |
| Weight | 0.75 LB |
| EAN or UPC | 38548028200 |

