- Adjustable Wrench
features
- Durable chrome vanadium construction
- ProTouch grips provide extra comfort and reduces hand fatigue
- English and metric scales
- Extra wide capacity
- Hang hole for easy wall storage
- Meets or exceeds ANSI specifications
- Backed by the IRWIN Lifetime Guarantee
| Grip Type | ProTouch |
| Adjustable Size | 10 in/250 mm |
| Family Name | VISE-GRIP® Adjustable Wrench |
| Weight | 1.25 LB |
| EAN or UPC | 38548028309 |

