- Tinner Snips
- 10" Size
- 2" Length of Cut
- Cold-Roll Steel 24 gauge
- Stainless Steel 26 gauge
| Manufacturer Name | Irwin� |
| Grip Color | Yellow, Blue |
| Snip Type | Tin Snips |
| Cut Style | Tight Curves, Straight Cut |
| Cutting Capacity1 | Cold-Roll Steel 24 gauge, Stainless Steel 26 gauge |
| Length | 10 in |
| Grip | ProTouch™ Grip |
| Length of Cut | 2 in |
| Weight | 0.0 LB |

