Irwin Industrial Tools
21065810GR
PENDING RECODE TO LENX_21065810GR, MTRL - 111216001
Item #114539197
- 8 in Length
features
- Delivers up to 2 times longer life versus traditional straight LENOX® reciprocating saw blades
- Optimizes the blade's angle of attack for faster cutting in a variety of materials
- T2™ technology and precision applied titanium coating help dissipate heat making blades last longer
- Titanium coating makes teeth more wear-resistant so they stay sharp for quicker cuts
| Thickness | 0.050 in |
| Length | 8 in |
| TPI | 10 |
| Weight | 0.07 LB |
| EAN or UPC | 82472210651 |
