- Locking Clamp
- Regular Tips
- 7 1/2" Opening Capacity
- 18" Size
description
- The IRWIN VISE-GRIP Original Locking C-Clamp with Regular Tips features 7-1/2"-wide opening jaws for more versatility and the ability to clamp a variety of shapes with just one tool. Pressure and fit can be adjusted with the turn screw that stays adjusted for repetitive use. Constructed of high-grade, heat-treated alloy steel for maximum toughness and durability, the Original Locking C-Clamp has the classic trigger release design that maintains maximum locking force where you need it.
features
- 7-1/2"-wide jaw opening capacity provides versatility in clamping a variety of shapes
- Turn screw to adjust pressure and fit work. Stays adjusted for repetitive use
- Constructed of high-grade heat-treated alloy steel for maximum toughness and durability
- Constructed of high-grade heat-treated alloy steel for maximum toughness and durability
- Classic trigger release designed to provide maximum locking force
- Offers one hand operation
| Opening Capacity | 7 1/2 in |
| Manufacturer Name | Irwin� |
| Size | 18 in |
| Type | Locking Clamp, Regular Tips |
| Weight | 3.12 LB |
| EAN or UPC | 38548002118 |

