Irwin Industrial Tools
21890TS120080CT
PENDING RECODE TO LENX_21890TS120080CT, MTRL - 111215411
Item #114538561
- 1500 RPM
features
- Titanium carbide tipped Resists material build-up on teeth
- Less burr than abrasive blades No need for secondary grinding Reduced material burning
- No need for secondary grinding
- Reduced material burning
- For added durability
- RESHARPENABLE
| Kerf | 0.042 in |
| RPM | 1500 rpm |
| Weight | 3.21 LB |
| EAN or UPC | 82472218909 |
