Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Irwin Industrial Tools21891ST140080CT

21891ST140080CT

1800 rpm 14 in Dia Circular Saws
Item #114538554
  • 1800 RPM
Irwin Industrial Tools21891ST140080CT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1800 RPM

features

  • Titanium carbide tipped Resists material build-up on teeth
  • Less burr than abrasive blades No need for secondary grinding Reduced material burning
  • No need for secondary grinding
  • Reduced material burning
  • For added durability
  • RESHARPENABLE
RPM 1800 rpm
Weight 5.79 LB
EAN or UPC 82472218916
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison