- Locking Clamp
- Swivel Pad
- 8" Opening Capacity
- 18" Size
description
- The IRWIN VISE-GRIP Original Locking C-Clamp with Swivel Pads, features 8"-wide jaw opening for more versatility and the ability to clamp a variety of items with just one tool. Pressure and fit can be adjusted with the turn screw that stays adjusted for repetitive use. Constructed of high-grade, heat-treated alloy steel for maximum toughness and durability, these small C-Clamps have swivel pads to protect work surfaces and the classic trigger release design that maintains maximum locking force where you need it. Backed by the IRWIN Lifetime Guarantee.
features
- 8"-wide jaw opening provide greater versatility in clamping a variety of shapes
- Swivel pads hold tapered work, awkward fabricating jobs, and delicate projects without damaging the work surface
- Turn screw to adjust pressure and fit work. Stays adjusted for repetitive use
- Constructed of high-grade heat-treated alloy steel for durability
- Classic trigger release designed to provide maximum locking force
| Type | Locking Clamp, Swivel Pad |
| Size | 18 in |
| Manufacturer Name | Irwin� |
| Opening Capacity | 8 in |
| Weight | 2.83 LB |
| EAN or UPC | 38548000220 |

