- Circular Saws
features
- New and improved design
- Every other tooth is thinner for faster cuts
- New heat vent/expansion slot design reduces vibration for longer life and straighter cuts
- Construction grade carbide teeth for longer life
- Reinforced shoulder for added durability
- Fully hardened plate runs truer, longer
| Applicable Materials | Wood |
| Application | Framing/Ripping |
| Packing Type | Bulk |
| Arbor Hole Type | Diamond |
| Manufacturer Name | Irwin Marathon� |
| Kerf | 0.071 in |
| Brand Name | Marathon® |
| Cutting Edge Material | Carbide |
| Arbor Hole Size | 5/8 in |
| Arbor Size | 5/8 in |
| No. of Teeth | 20 |
| Hook | 24 ° |
| Hook Angle | 20 Deg |
| Blade Dia. | 6 1/2 in |
| Grind | ATB |
| Weight | 0.382 LB |
| EAN or UPC | 24721240217 |

