Skip to content Skip to navigation menu
Irwin Industrial Tools24028

24028

7 1/4 in Dia Circular Saws
Item #111213946
  • Circular Saws
Irwin Industrial Tools24028
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Circular Saws

features

  • New and improved design
  • Every other tooth is thinner for faster cuts
  • New heat vent/expansion slot design reduces vibration for longer life and straighter cuts
  • Construction grade carbide teeth for longer life
  • Reinforced shoulder for added durability
  • Fully hardened plate runs truer, longer
Kerf 0.071 in
Arbor Size 5/8 in
Grind ATB
Hook Angle 20 Deg
Weight 0.516 LB
EAN or UPC 24721240286
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison