- Circular Saws
description
- The IRWIN MARATHON 7-1/4-in. 24-tooth carbide saw blade is designed for making rough cuts in thicker materials for framing, remodeling, and general construction. The alternating tooth design means every other tooth is ground 1/10th of a millimeter narrower so the blade cuts 20% faster than the original MARATHON blade design and makes it the fastest cutting blade ever. Constructed with a thin kerf, construction-grade carbide teeth, and a hardened plate, the blade requires 40% less effort than traditional saw blades and it is ideal for all-day use. Heat vents and expansion slots prevent the blade from warping and distorting for more accurate cuts over the life of the blade, while reinforced shoulders increase durability.
features
- For rough cuts and thicker materials in framing, remodeling, and general construction
- Every other tooth is thinner for faster cuts
- New heat vent/expansion slot design reduces vibration for longer life and straighter cuts
- Heat vents and expansion slots prevent blade warping and distortion for longer blade life
- Reinforced shoulder for added durability
- Fully hardened plate runs truer, longer
| Kerf | 0.071 in |
| Grind | ATB |
| Arbor Size | 5/8 in |
| Hook Angle | 20 Deg |
| Weight | 0.524 LB |
| EAN or UPC | 24721240309 |

