Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Irwin Industrial Tools24070

24070

SUPERSEDED TO DWLT_DWA11024, MTRL - 120939432
Item #111213572
  • Circular Saws
Irwin Industrial Tools24070
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Circular Saws

features

  • #400 grit diamond ground teeth for a smooth finish
  • Precision tensioned and balanced blade for an accurate cut
  • Construction grade carbide teeth for longer life
  • Thin kerf for fast cuts
Kerf 0.095 in
Arbor Size 5/8 in
Hook Angle 20 Deg
Grind ATB
Weight 1.25 LB
EAN or UPC 24721240705
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison