Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Irwin Industrial Tools24902T6114R

24902T6114R

6 in L Reciprocating Saw
Item #114539271
  • 6 in Length
Irwin Industrial Tools24902T6114R
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 in Length

features

  • High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
  • Taller blade profile delivers straighter cuts and longer life in the most demanding metal cutting applications
  • Patented T2 Technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
Length 6 in
TPI 14
Thickness 0.035 in, 1.07 mm
Weight 0.06 LB
EAN or UPC 82472249026
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison