- Circular Saws
description
- The IRWIN Classic Series 7-1/4" 24-tooth carbide saw blade is designed for making rough cuts for framing, remodeling, and decks. Precision-ground teeth increase accuracy to create smooth, professional cuts. The saw blade features a corrosion-resistant coating that prevents rust. Constructed with a thin kerf, it is an ideal saw blade for all-day use.
features
- For rough cuts for framing, remodeling, and decks
- Corrosion resistant coating helps prevent rusting
- Precision ground teeth for smooth, accurate cuts
- Durable and reliable everyday saw blade
- Professional performance at an economic price
| Kerf | 2.7 mm |
| Grind | ATB |
| Hook Angle | 18 Deg |
| Arbor Size | 5/8 in |
| Weight | 0.58 LB |
| EAN or UPC | 24721666673 |

