- 3/8 in Shank Length
features
- High speed steel tooth provides long tool life
- Designed to run at high speeds with very little torque
- Cuts wet, frozen, pressure-treated and hard wood without binding
- Patented design allows easy plug removal
- Unique design provides the ability to cut at an angle
- For optimal performance use with a 3/8" Stubby Spade Bit with arbor
| Material | Steel |
| Shank Length | 3/8 in |
| Finish | Polished |
| Diameter | 3/8 in |
| Shank Type | Hex |
| Weight | 0.08 LB |
| EAN or UPC | 82472253108 |

