- 11" Length
- 2 1/4" Capacity
- Quick Adjusting Pipe Wrench
applications
- Ideal for most surfaces including black, galvanized, PVC, and copper pipe, as well as nuts, bolts, and couplings
features
- Ergonomic handle ideal for heavy torque and maximum comfort
- Riveted to heat-treated steel body
- Broached teeth
- One-handed operation enhances user's speed and convenience
- Smooth release upon job completion
- Ratchets quickly to work surface
- 43% less weight than standard 14" cast iron pipe wrenches
- Built with convenience and durability in mind
| Type | Quick Adjusting |
| Capacity | 2 1/4 in |
| Length | 11 in |
| Wrench Type | Straight |
| Weight | 1.68 LB |

