- Locking Clamp
- Regular Tips
- 10" Opening Capacity
- 24" Size
features
- Provides quick clamping and alignment of auto body panels
- bottom jaw slides in a straight-line motion
- Turn screw to adjust pressure and fit work. Stays adjusted for repetitive use
- Constructed of high-grade heat-treated alloy steel for maximum toughness and durability
- Classic trigger release designed to provide maximum locking force
| Size | 24 in |
| Type | Locking Clamp, Regular Tips |
| Opening Capacity | 10 in |
| Manufacturer Name | Irwin� |
| Weight | 3.44 LB |
| EAN or UPC | 38548002750 |

