- Locking Chain Clamp
- 9" Length
- 18" Jaw Capacity
description
- The IRWIN VISE-GRIP Original Locking Chain Clamp is ideal for clamping irregularly shaped objects up to 18" in circumference. Constructed of high-grade heat-treated alloy steel for durability, it features the classic trigger release for maximum locking force and turn screw adjustment to fit work and stay adjusted for repetitive use. Backed by the IRWIN Lifetime Guarantee.
features
- Chain holds and locks around any shape or size
- Ideal for awkward shape pieces
- Turn screw to adjust pressure and fit work. Stays adjusted for repetitive use
- Constructed of high-grade heat-treated alloy steel for durability
- Classic trigger release designed to provide maximum locking force
| Cutter | No |
| Release | Guarded |
| Grip | Plain Handle |
| Plier Type | Chain Clamp |
| Overall Length | 9 in |
| Weight | 1.786 LB |
| EAN or UPC | 38548000275 |

