Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Irwin Industrial Tools2991212CG

2991212CG

SUPERSEDED TO LENX_1211212DGDS, MTRL - 111215347
Item #114538807
  • 7/8 in Diameter Carbide Grit Material
Irwin Industrial Tools2991212CG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7/8 in Diameter Carbide Grit Material

features

  • Tungsten carbide grit cuts through fiberglass, ceramic tile, laminates and other abrasive materials
  • Carbide grit edge will not snag or chip when cutting thin materials
  • Use standard arbor or SNAP-BACK arbor
Material Carbide Grit
Thickness 0.05 in
Pipe Entrance 3/8 in, 9.5 mm
Weight 0.08 LB
EAN or UPC 82472299120
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison