Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Irwin Industrial Tools29985700CGK

29985700CGK

Carbide Grit Hole Saw
Item #114539057
Irwin Industrial Tools29985700CGK
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The LENOX Contractor's Carbide Grit Hole Saw Kit is crafted with hard tungsten carbide grit to cut through fiberglass, ceramic, tile, laminates, ad other abrasive materials smoothly and quickly. The carbide grit edge will not snag or chip when cutting thin materials while the solid back design collects dust and debris.

features

  • Hard tungsten carbide grit cuts through fiberglass, ceramic tile, laminates, and other abrasive materials
  • Carbide grit edge will not snag or chip when cutting thin materials
  • 7/8", 1", 1-1/4", 1-3/8", 1-1/2", 1-3/4", 2-1/8"
  • Cuts abrasive materials quickly
  • Carbide grit provides smooth cutting
  • One arbor adaptor
Included Kit contains 7/8", 1", 1-1/4", 1-3/8", 1-1/2", 1-3/4", 2-1/8" hole saws, 2L 1/2" and 1L 1/2" standard arbors, and one arbor adaptor
Material Carbide Grit
Pilot Bit Sizes 1/4 in
Weight 3.8 LB
EAN or UPC 82472299854
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison