Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Irwin Industrial Tools3004040L

3004040L

PENDING RECODE TO LENX_3004040L, MTRL - 111215505
Item #114538702
  • 2.5625 in Diameter Bi-Metal Material
Irwin Industrial Tools3004040L
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.5625 in Diameter Bi-Metal Material

description

  • The LENOX Tools Bi-Metal Speed Slot Hole Saw with T3, 2-1/2"-64mm,has enhanced tooth geometry that cuts 50% faster than previous LENOX hole saws. Twice as durable as our previous generation when cutting through metal, this bi-metal hole saw features thicker walls to minimize tooth loss and improve durability. A staircase SPEED SLOT has a wide slot placed low on the hole saw and multiple leverage points to make it easy to work plugs out with a screwdriver. This design effectively removes sawdust and chips and helps prevent plugs from becoming stuck in the saw. 10% taller than previous models, it delivers cleaner cuts through two-by lumber.

features

  • 2X more durable with 50% longer life than previous LENOX hole saws
  • Enhanced tooth geometry, a thin kerf design, and an advanced coating contribute to the efficiency of the cutting process
  • Optimized tooth design penetrates metal with ease
  • Larger, sharper teeth for faster cutting
  • SPEED SLOT staircase design for easy plug ejection
Material Bi-Metal
Pipe Entrance 2 in, 50.8 mm
Thickness 0.05 in
Weight 0.4 LB
EAN or UPC 82472300406
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison