Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Irwin Industrial Tools30130

30130

3 5/8 in OAL 15/32 in Drill Size Drill Bit
Item #111210470
  • 3 5/8 in Overall Length
  • 15/32 in Drill Size
Irwin Industrial Tools30130
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 5/8 in Overall Length
  • 15/32 in Drill Size

features

  • Shorter length provides increased strength and rigidity
  • Self-centering 135 degree split point starts immediately on flat or curved surfaces
  • Ideal for industrial applications
Overall Length 3 5/8 in
Drill Size 15/32 in
Weight 0.134 LB
EAN or UPC 42526301308
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison