- Drill Bit
description
- Constructed of M-35, 5% cobalt, high speed steel for super abrasive resistance and faster cutting than M2 in tough metals, the IRWIN Cobalt Metal Index Drill Bit Set features 135° split point tips that start on contact and cut with less force. Reduced shanks above 3/8" allow you to use the larger drill bits in a standard 3/8" chuck. The included case has removable cartridges to carry bits from case to worksite safely.
features
- Constructed of M-35 high speed steel for super abrasive resistance in tough metals
- Cobalt steel extends cutting edge life and maintains cutting life after resharpening
- Extra hard drill for greater wear
- Reduced shank above 3/8" allows the use of larger drill bits in a 3/8" chuck
- Sizes include 1/16" to 1/2" in 1/64" increments with a rubber, overmolded case that protects the kit if dropped
- Rubber overmolded case protects kit if dropped
- Tap & Drill selection chart for convenient reference.
- Automatic indexing for easy bit access and identification
- Removable cartridges: easy to carry bits from case to worksite
| Finish | Cobalt |
| No. of Pieces | 29 |
| Point | 135 degrees |
| Type | Cobalt M35 HSS Fractional |
| Weight | 4.75 LB |
| EAN or UPC | 24721065131 |

