- 1 in25 Diameter Carbide Tipped Material
features
- Heat resistant carbide teeth for long life in tile and stainless steel
- Thick backing plate resists damage and increases life
- Engineered design provides ability to cut in stainless steel like no other
- USE STANDARD ARBOR OR SNAP-BACK ARBOR
| Material | Carbide Tipped |
| Thickness | 0.05 in |
| Pipe Entrance | 1/2 in, 12.7 mm |
| Weight | 0.13 LB |
| EAN or UPC | 82472302141 |

