- 3 1/4 in Diameter Carbide Tipped Material
features
- Heat resistant carbide teeth for long life in tile and stainless steel
- Thick backing plate resists damage and increases life
- Engineered design provides ability to cut in stainless steel like no other
- USE STANDARD ARBOR OR SNAP-BACK ARBOR
| Thickness | 0.05 in |
| Material | Carbide Tipped |
| Pipe Entrance | 2 1/2, 63.5 mm |
| Weight | 0.6 LB |
| EAN or UPC | 82472302486 |

