- Carbide Tipped Material
description
- The LENOX Carbide Tipped Hole Saw Kit is crafted of heat-resistant carbide teeth for a long life cutting through tile and stainless steel. With a thick backing plate that resists damage, these hole saws have an engineered design that provides enhanced ability to cut in stainless steel.
features
- Heat resistant carbide teeth for long life in tile and stainless steel
- Thick backing plate resists damage and increases life
- Engineered design provides ability to cut in stainless steel like no other
- Sturdy construction for long life
- Unique tooth configuration adds durability
- STANDARD 1L (1/2" Shank)
| Pilot Bit Sizes | 1/4 in |
| Material | Carbide Tipped |
| Included | Kit contains 3/4", 7/8", 1-1/8", 1-1/2", 1-3/4", 2-1/4" hole saws, 2L 1/2" and 1L 1/2"standard arbors |
| Weight | 3.4 LB |
| EAN or UPC | 82472302943 |

