- Drill
features
- Hardened carbon steel for strength
- Split point pilot drill for faster penetration and less walking
| Chuck Size | 1/4 in, 6.4 mm |
| Material | Steel |
| Weight | 0.04 LB |
| EAN or UPC | 82472302981 |
| Chuck Size | 1/4 in, 6.4 mm |
| Material | Steel |
| Weight | 0.04 LB |
| EAN or UPC | 82472302981 |