Product details
- Bi-Metal Material
description
- The LENOX SPEED SLOT Hole Saw Kit features hole saws with enhanced tooth geometry to cut 50% faster than previous LENOX hole saws. Twice as durable as our previous generation when cutting through metal, these bi-metal hole saws feature thicker walls to minimize tooth loss and improve durability. Staircase SPEED SLOTS have wide slots placed low on each hole saw and multiple leverage points to make it easy to work plugs out with a screwdriver. This design effectively removes sawdust and chips and helps prevent plugs from becoming stuck in each saw. 10% taller than previous models, they deliver cleaner cuts through two-by lumber.
features
- 2X more durable with 50% longer life than previous LENOX hole saws
- Enhanced tooth geometry, a thin kerf design, and an advanced coating contribute to the efficiency of the cutting process
- 2”, 3”, 3-3/8”, 4-1/8”
- Optimized tooth design penetrates metal with ease
- Large, sharp teeth for fast cutting and SPEED SLOT staircase design for easy plug ejection
Specifications
Included | Kit contains 2", 3", 3-3/8", 4-1/8" hole saws and 2L 1/2" standard arbor |
Material | Bi-Metal |
Weight | 5.13 LB |
EAN or UPC | 82472303704 |