- 6 in Shank Length
description
- The IRWIN SPEEDBOR Max Speed Drill Bit Set, 6 Piece, features 6 of the most commonly used drill bits with a tri-flute design for faster chip ejection, cutting spurs with 3 cutting edges for extra durability, full screw tips for self-feeding, and grooved hex shanks that prevent slipping in all standard 1/4" quick change chucks. Our fastest SPEEDBOR bits ever, this set includes 1/2", 5/8", 3/4", 7/8", 1", and 1-1/4" bits and a soft case.
features
- The Fastest Speebor spade bit ever
- Tri-Flute design for faster chip ejection
- Cutting spurs have 3 cutting edges for added durability
- Full screw tip allows bit to self feed
- Grooved hex shank prevents slipping in drill chuck or bit extension
- Fits all standard 1/4" quick change chucks
- Includes an IRWIN Pro Set Case made of durable molded ABS resin, so it can hold up to anything the jobsite throws at it. Case includes a full-length metal hinge pin for maximum durability and long life, and bit identification is simple with easy-to-read size markings.
| Drill Bit Size | 5/8 in, 3/4 in, 1 in |
| No. of Pieces | 6 |
| Weight | 1.75 LB |
| EAN or UPC | 24721092793 |

