- 1" X 17" WELDTEC SHIP AUGER - BULK
features
- WeldTec Ship Auger bits are MADE STRONGER and LAST LONGER because a harder cutting edge is welded to the base material.
- 2X Nail Cutting Life compared to standard IRWIN ship augers
- Patent Pending Welded Cutting Edge
- Wide Flutes
- 7/16" Quick Change Impact Shank
- Fully Forged Body on bits 3/4" diameter and larger.
| Overall Length | 17 in |
| Shank Type | Quick Change Impact Shank |
| Weight | 1.279 LB |
| EAN or UPC | 24721105691 |

