- 5/16 in Hex Size
- 1/4 in Shank Diameter
features
- For use with sheet metal screws and other hexagonal head fasteners.
| Magnetic | Yes |
| Material | Sheet |
| Overall Length | 1 7/8 in |
| Hex Size | 5/16 in |
| Shank Dia. | 1/4 in |
| Weight | 0.146 LB |
| EAN or UPC | 673765093756 |
| Magnetic | Yes |
| Material | Sheet |
| Overall Length | 1 7/8 in |
| Hex Size | 5/16 in |
| Shank Dia. | 1/4 in |
| Weight | 0.146 LB |
| EAN or UPC | 673765093756 |