- 24 TPI
features
- Shatter resistant, bi-metal construction for extended life
- 8% Cobalt content for added durability
- Electron beam weld construction provides flexibility
| TPI | 24 |
| Length | 44 7/8 in |
| Thickness | 0.020 in |
| Weight | 0.6 LB |
| EAN or UPC | 24721065650 |
| TPI | 24 |
| Length | 44 7/8 in |
| Thickness | 0.020 in |
| Weight | 0.6 LB |
| EAN or UPC | 24721065650 |