Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Irwin Industrial Tools3087935PD

3087935PD

PENDING RECODE TO LENX_3087935PD, MTRL - 111215464
Item #114538507
  • Drill
Irwin Industrial Tools3087935PD
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Drill

features

  • Hardened carbon steel for strength
  • Split point pilot drill for faster penetration and less walking
Diameter 1/4 in
Chuck Size 1/4 in, 6.4 mm
Material Steel
Finish Hardened Carbon Steel
Weight 0.02 LB
EAN or UPC 82472308792
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison