Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Irwin Industrial Tools30908VB8

30908VB8

PENDING RECODE TO LENX_30908VB8, MTRL - 111215791
Item #114539465
  • Steel Material
  • 3/8 in Shank Length
  • 3/16 to 7/8 in Diameter
Irwin Industrial Tools30908VB8
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Steel Material
  • 3/8 in Shank Length
  • 3/16 to 7/8 in Diameter

features

  • Patented two flute design cuts fast, clean, round holes
  • Split point design for faster penetration and less walking
  • Steam oxide coating adds durability Enhanced flute design removes chips rapidly Use of LENOX PROTOOL LUBE recommended to extend tool life
Diameter 3/16 in - 7/8 in
Weight 0.17 LB
EAN or UPC 82472309089
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison