- Drill Bit
features
- 135-degree split point prevents walking
- Black oxide coating resists corrosion
- Includes an IRWIN Pro Set Case made of durable molded ABS resin, so it can hold up to anything the jobsite throws at it. Case includes a full-length metal hinge pin for maximum durability and long life, and bit identification is simple with easy-to-read size markings.
| Finish | Black Oxide |
| No. of Pieces | 8 |
| Point | 135 degrees |
| Type | Black Oxide HSS, Fractional Jobber Length |
| Weight | 1.558 LB |
| EAN or UPC | 24721063670 |

