- HANSON® Ground Thread Fractional Tap
- Bottoming Type
- 1 1/2-6 NC Right Hand Thread
- High Speed Steel
- Bulk
| Material | High Speed Steel |
| No. of Flutes | 4 |
| Right / Left Hand | Right Hand |
| Threads per Inch | 6 |
| Chamfer Type | Bottoming |
| Size Type | Fractional |
| Thread Type | NC |
| Tap Size | 1 1/2 in |
| Thread Size & Type | 1 1/2-6 NC |
| Pitch Diameter Limit | H4 |
| Packaging | Bulk |
| Weight | 1.78 LB |
| EAN or UPC | 24721004529 |

